Deep groove ball bearing SKF 6008-2RS1/C3GJN, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm


Deep Groove Ball Bearing

References
skf:6008-2RS1/C3GJN
rubix:1275420
manufacturer :132467
ean:7316571574240
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter68 mm
Width15 mm
See all Specifications

Product details : SKF DEEP GROOVE BALL BEARING 6008-2RS1/C3GJN


Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.

Strengths

•Integral sealing prolongs bearing service life|•Simple, versatile and robust design|•Low friction and high-speed capability|•Accommodate radial and axial loads in both directions|•Require little maintenance

Technical specifications


Attributes
Logistic Weight191 g
Inner diameter40 mm
Outer diameter68 mm
Width15 mm
SealingTwo rubber seals
Bearing ClearanceC3
Series6008
MaterialBearing steel
Show UNSPSC/ECL@SS
£ 10.17 excl. VAT
/ Each
£ 12.20 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories