Deep groove ball bearing Timken 6210-C3, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
6210
See technical informationReferences
Timken:6210-C3
Rubix:105A4687
Manufacturer :100416844
EAN:0087796295285




Product details : TIMKEN 6210-C3 DEEP GROOVE BALL BEARING
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 94,996x94,996x27,9908 mm |
|---|---|
| Package weight | 452,7 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6210 |
| Material | steel |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
Show UNSPSC/ECL@SS
£ 62.70 excl. VAT
/ 5 pieces
£ 75.24 incl. VAT
- Delivery usually within ( 7 ) days
