Deep Groove Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 8 mm |
Logistic Weight | 60 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 47 mm |
Width | 8 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 160 |
Material | Bearing steel |
Limit speed | 8300 rpm |
Usually arrives within 14 working days