Deep groove ball bearing NTN 6326, Outer diameter: 280 mm | Width: 58 mm | Inner diameter: 130 mm
NTN - Deep Groove Ball Bearing - 6326
See technical informationReferences
NTN:6326
Rubix:205A0629
EAN:4547359403688



Product details : NTN 6326 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x280x58 mm |
|---|---|
| Logistic Weight | 15520 g |
| Inner diameter | 130 mm |
| Outer diameter | 280 mm |
| Width | 58 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Basic static load, radial - C0r | 214000 N |
| Basic dynamic load, radial - Cr | 254000 N |
| Weight | 0.116 kg |
Show UNSPSC/ECL@SS
£ 553.95 excl. VAT
/ Each
£ 664.74 incl. VAT
- Usually arrives within 14 working days
