Deep Groove Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 32 mm |
Width | 7 mm |
Packaged dimensions (D x W x H) | 57,3532x57,3532x26,2636 mm |
---|---|
Package weight | 31,8 g |
Inner diameter | 40 mm |
Outer diameter | 32 mm |
Width | 7 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Material | steel |
Usually arrives within 14 working days