Deep Groove Ball Bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 145 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x145x145 mm |
---|---|
Logistic Weight | 874,2 g |
Inner diameter | 95 mm |
Outer diameter | 145 mm |
Width | 16 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 160 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 9500 rpm |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 41500 N |
Basic dynamic load, radial - Cr | 44900 N |
Usually arrives within 14 working days