Deep groove ball bearing Timken 62308-2RS-C3, Outer diameter: 90 mm | Width: 33 mm | Inner diameter: 40 mm
Deep groove ball bearing
See technical informationReferences
Timken:62308-2RS-C3
Rubix:396A2124
EAN:0087796301610

Product details : TIMKEN 62308-2RS-C3 DEEP GROOVE BALL BEARING
A non-seperable single row ball bearing with deep raceway grooves and rubber seals on both sides. Suitable for running at high speeds and can accommodate axial loads in both directions, in addition to radial loads, due to the close conformity between the raceway grooves and balls.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 33 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 33.95 excl. VAT
/ Each
£ 40.74 incl. VAT
- Delivery usually within ( 7 ) days
