Deep groove ball bearing FAG 16004-A-C3, Outer diameter: 42 mm | Width: 8 mm | Inner diameter: 20 mm
Ball bearings
See technical informationReferences
FAG:16004-A-C3
Rubix:158A5518
Manufacturer :0604530360030
EAN:4012802335651

Product details : FAG 16004-A-C3 SINGLE ROW DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
The FAG single-row deep groove ball bearing supports radial and axial loads in both directions and allows for easy installation. Its open design simplifies maintenance and makes it suitable for high-speed applications. Featuring an internal radial clearance of C3 and a modified internal design (marked “A”), it ensures smooth operation with reduced friction.
Features:
This FAG bearing features an internal radial clearance of C3, offering better tolerance to thermal expansion, stable operation at high speeds, and reduced internal friction. Its modified internal design (marked “A”) optimizes load distribution and improves operational robustness. This bearing is designed to withstand heavy radial loads and moderate axial loads. Its sheet steel cage ensures uniform ball distribution, thereby reducing friction and noise. Finally, the absence of seals facilitates access for lubrication and inspection, while offering low starting torque, ideal for high-speed applications.
Maintenance:
Since this bearing is open, with no seals or shields, it is essential to lubricate it regularly with a lubricant suitable for the application. Using a high-quality lubricant helps reduce premature wear and optimize the product’s service life. Periodic inspections are recommended to detect any wear or abnormalities. If signs of failure are present, prompt replacement is advised to prevent further damage to the equipment.
Sealing:
This bearing is an open-type bearing with no seals. It is therefore best suited for clean, controlled environments. The absence of seals reduces resistance torque, which promotes smooth operation. However, this design exposes the bearing to external contaminants, such as dust and moisture, and requires regular lubrication to prevent deterioration.
Brand Information:
FAG, a brand of the Schaeffler Group, is a global leader in the manufacture of bearings and guidance solutions for industrial and automotive applications. Building on a long history of expertise, it stands out for its cutting-edge technologies that guarantee reliability, performance, and longevity. Its bearings are designed to meet the demands of industrial applications, offering excellent load-carrying capacity and optimized wear resistance.
Key Benefits:
- Ability to withstand radial and axial loads in both directions;
- Open design facilitating maintenance and lubrication;
- Suitable for high-speed applications thanks to the C3 internal radial clearance;
- Low resistance torque, reducing internal friction;
- High-quality manufacturing ensuring a long service life.
Applications:
This bearing is ideal for electric motors, industrial pumps, fans, and machine tools. It is also suitable for conveyor systems and equipment requiring reliable high-speed performance. It is further used in the food processing industry, agricultural machinery, transmission systems, and aerospace applications, where thermal management and durability are essential.
Features:
This FAG bearing features an internal radial clearance of C3, offering better tolerance to thermal expansion, stable operation at high speeds, and reduced internal friction. Its modified internal design (marked “A”) optimizes load distribution and improves operational robustness. This bearing is designed to withstand heavy radial loads and moderate axial loads. Its sheet steel cage ensures uniform ball distribution, thereby reducing friction and noise. Finally, the absence of seals facilitates access for lubrication and inspection, while offering low starting torque, ideal for high-speed applications.
Maintenance:
Since this bearing is open, with no seals or shields, it is essential to lubricate it regularly with a lubricant suitable for the application. Using a high-quality lubricant helps reduce premature wear and optimize the product’s service life. Periodic inspections are recommended to detect any wear or abnormalities. If signs of failure are present, prompt replacement is advised to prevent further damage to the equipment.
Sealing:
This bearing is an open-type bearing with no seals. It is therefore best suited for clean, controlled environments. The absence of seals reduces resistance torque, which promotes smooth operation. However, this design exposes the bearing to external contaminants, such as dust and moisture, and requires regular lubrication to prevent deterioration.
Brand Information:
FAG, a brand of the Schaeffler Group, is a global leader in the manufacture of bearings and guidance solutions for industrial and automotive applications. Building on a long history of expertise, it stands out for its cutting-edge technologies that guarantee reliability, performance, and longevity. Its bearings are designed to meet the demands of industrial applications, offering excellent load-carrying capacity and optimized wear resistance.
Key Benefits:
- Ability to withstand radial and axial loads in both directions;
- Open design facilitating maintenance and lubrication;
- Suitable for high-speed applications thanks to the C3 internal radial clearance;
- Low resistance torque, reducing internal friction;
- High-quality manufacturing ensuring a long service life.
Applications:
This bearing is ideal for electric motors, industrial pumps, fans, and machine tools. It is also suitable for conveyor systems and equipment requiring reliable high-speed performance. It is further used in the food processing industry, agricultural machinery, transmission systems, and aerospace applications, where thermal management and durability are essential.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x42x42 mm |
|---|---|
| Logistic Weight | 48 g |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 8 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 160..-a |
| Material | steel |
| Reference speed | 13800 rpm |
| Limit speed | 26000 rpm |
| Basic static load, radial - C0r | 4480 N |
| Basic dynamic load, radial - Cr | 7910 N |
Show UNSPSC/ECL@SS
£ 7.00 excl. VAT
/ Each
£ 8.40 incl. VAT
- Delivery usually within ( 7 ) days
