Deep groove ball bearing Timken 62310-2RS, Outer diameter: 110 mm | Width: 40 mm | Inner diameter: 50 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:62310-2RS
Rubix:396A2127
Manufacturer :100269719
EAN:0053893724621





Product details : TIMKEN 62310-2RS DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions.
Strengths
Super finished raceways.
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Wide series design has a larger width, relative to standard designs.
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Wide series design has a larger width, relative to standard designs.
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 51,562x112,014x112,014 mm |
|---|---|
| Package weight | 1549,9 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 40 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 55.01 excl. VAT
/ Each
£ 66.01 incl. VAT
- Delivery usually within ( 7 ) days
