NTN - Deep Groove Ball Bearing - 6416C3
Inner diameter | 80 mm |
---|---|
Outer diameter | 200 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 200x200x48 mm |
---|---|
Logistic Weight | 6780 g |
Inner diameter | 80 mm |
Outer diameter | 200 mm |
Width | 48 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6400 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 125000 N |
Basic dynamic load, radial - Cr | 181000 N |
Weight | 0.06 kg |
Usually arrives within 14 working days