Deep Groove Ball Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 40 mm |
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 40 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Material | Bearing steel |
Cage | Steel |
Limit speed | 1900 rpm |
Basic static load, radial - C0r | 118 N |
Basic dynamic load, radial - Cr | 146 N |
Usually arrives within 14 working days