Deep groove ball bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 125 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x125x125 mm |
---|---|
Logistic Weight | 880 g |
Inner diameter | 80 mm |
Outer diameter | 125 mm |
Width | 22 mm |
Sealing | One metal shield |
Bearing Clearance | CN |
Series | 60..-Z |
Material | Steel |
Reference speed | 6100 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 51000 N |
Usually arrives within 14 working days