Deep groove ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Thanks to its optimised design, this FAG deep groove ball bearing significantly reduces noise and friction, while guaranteeing increased energy efficiency. This single-row ball bearing is renowned for its robustness, ability to withstand high radial loads, and flange sealing, all for simplified maintenance.
Features:
This deep groove ball bearing has the advanced features of FAG's Generation C: better performance, improved geometry, reduced noise and friction. It has a riveted sheet metal cage and two metal flanges to ensure an effective seal against coarse contamination. It is pre-greased for life, reducing maintenance requirements. The larger-than-normal C3 radial internal clearance compensates for expansion due to high temperatures, while offering increased radial and axial load capacity.
Maintenance:
This rigid ball bearing is pre-greased for life, which generally eliminates the need for regular lubrication. However, it is advisable to check the condition of the flanges periodically to ensure that they are intact and provide optimum protection. If used in very demanding environments, regular monitoring of the operating temperature may be necessary to ensure optimum long-term performance.
Sealing:
This FAG bearing has two metal flanges that provide a tight gap seal. This design protects against contaminants such as grit, long fibres or swarf, while minimising grease leakage, ensuring longer product life. This seal is particularly valued for its versatility, as it induces very little resistive torque (compared to rubber seals).
Brand information:
FAG, a subsidiary of the Schaeffler Group, is a well-known brand in the bearings and precision engineering sector. With over 130 years of innovation, it provides quality solutions for industry worldwide. It is distinguished by its commitment to sustainability, performance and energy efficiency.
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 62..-C-2Z |
Material | Steel |
Reference speed | 16000 rpm |
Limit speed | 18400 rpm |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 15900 N |
Usually arrives within 14 working days