Deep groove ball bearing SNR 6004E, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6004E
Rubix:204A8863
EAN:3413520108175

Documents
Product details : SNR 6004E DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, sheet metal cage, friction seal on one side
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Limit speed | 10000 rpm |
| Basic static load, radial - C0r | 5000 N |
| Basic dynamic load, radial - Cr | 9200 N |
| Weight | 0.068 kg |
Show UNSPSC/ECL@SS
£ 4.91 excl. VAT
/ Each
£ 5.89 incl. VAT
- Usually arrives within 14 working days
