Deep groove ball bearing FAG 6319-J20AA-C3, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
Ball bearings
See technical informationReferences
FAG:6319-J20AA-C3
Rubix:158A8536
Manufacturer :0390158230030
EAN:4026677998163

Product details : FAG 6319-J20AA-C3 SINGLE ROW DEEP GROOVE BALL BEARING
This deep groove ball bearing from FAG is designed to meet the demands of harsh industrial environments. Thanks to its precise design and the high-quality materials used by FAG, this bearing offers reliable long-term performance.
Features:
This FAG deep groove ball bearing features a single-row ball design, allowing for even distribution of radial loads. It is manufactured with a sheet steel cage, providing increased resistance to deformation under load. The C3 radial clearance is a key feature, allowing for increased internal clearance to better accommodate thermal and mechanical deformations. The ceramic coating on the outer ring provides electrical insulation, thereby reducing the risk of damage caused by stray currents. Its open design, without seals or deflectors, promotes efficient heat dissipation.
Maintenance:
This rigid bearing is open, so it is susceptible to contamination. It is important to regularly check the bearing’s condition and clean it to prevent the buildup of debris or contaminants. Regular monitoring ensures optimal performance and helps prevent unexpected failures.
Brand Information:
FAG, a brand of the Schaeffler Group, is a leading global manufacturer of high-precision bearings. With over 100 years of experience in the field, FAG stands out for its technical expertise and commitment to innovation. Recognized for the exceptional quality of its products, the brand meets the industry’s most stringent requirements. Thanks to a global distribution network and cutting-edge technology, FAG remains the preferred choice for companies seeking to improve their operational performance while optimizing maintenance costs.
Features:
This FAG deep groove ball bearing features a single-row ball design, allowing for even distribution of radial loads. It is manufactured with a sheet steel cage, providing increased resistance to deformation under load. The C3 radial clearance is a key feature, allowing for increased internal clearance to better accommodate thermal and mechanical deformations. The ceramic coating on the outer ring provides electrical insulation, thereby reducing the risk of damage caused by stray currents. Its open design, without seals or deflectors, promotes efficient heat dissipation.
Maintenance:
This rigid bearing is open, so it is susceptible to contamination. It is important to regularly check the bearing’s condition and clean it to prevent the buildup of debris or contaminants. Regular monitoring ensures optimal performance and helps prevent unexpected failures.
Brand Information:
FAG, a brand of the Schaeffler Group, is a leading global manufacturer of high-precision bearings. With over 100 years of experience in the field, FAG stands out for its technical expertise and commitment to innovation. Recognized for the exceptional quality of its products, the brand meets the industry’s most stringent requirements. Thanks to a global distribution network and cutting-edge technology, FAG remains the preferred choice for companies seeking to improve their operational performance while optimizing maintenance costs.
Strengths
- Durability: The ceramic coating applied to the outer ring protects the bearing from stray electrical currents, helping to extend its service life.
- Adaptability: This bearing is capable of withstanding both radial and axial loads, making it versatile for a wide variety of industrial applications.
- Reliability: The C3 radial clearance improves thermal deformation management, ensuring stable and long-lasting performance.
- Robustness: The sheet steel cage ensures even load distribution and high strength, even under heavy loads.
- Adaptability: This bearing is capable of withstanding both radial and axial loads, making it versatile for a wide variety of industrial applications.
- Reliability: The C3 radial clearance improves thermal deformation management, ensuring stable and long-lasting performance.
- Robustness: The sheet steel cage ensures even load distribution and high strength, even under heavy loads.
Applications
The open design of this bearing makes it unsuitable for highly contaminated environments. It is therefore best to use it in relatively clean conditions to minimize the risk of contamination. This deep-groove ball bearing is ideal for applications such as electric motors, generators, frequency converters, as well as for the railway industry, wind turbines, elevators, and lifting equipment.
Technical specifications
Attributes
| Logistic Weight | 6012 g |
|---|---|
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 45 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-j20aa |
| Reference speed | 4950 rpm |
| Limit speed | 4600 rpm |
| Basic static load, radial - C0r | 113000 N |
| Basic dynamic load, radial - Cr | 154000 N |
Show UNSPSC/ECL@SS
£ 621.69 excl. VAT
/ Each
£ 746.03 incl. VAT
- In stock: Next day delivery
