Deep groove ball bearing SNR 6007E, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6007E
Rubix:204A8947
EAN:3413520111649

Documents
Product details : SNR 6007E DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, sheet metal cage, friction seal on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x22x70 mm |
|---|---|
| Logistic Weight | 157 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Limit speed | 6600 rpm |
| Basic static load, radial - C0r | 10300 N |
| Basic dynamic load, radial - Cr | 15700 N |
| Weight | 0.153 kg |
Show UNSPSC/ECL@SS
£ 8.58 excl. VAT
/ Each
£ 10.30 incl. VAT
- Delivery usually within ( 3 ) days
