Deep groove ball bearing FAG 6211-C-Z, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Ball bearing
See technical informationReferences
Superseded Ref:6211-Z
FAG:6211-C-Z
Rubix:274A6876
Manufacturer :0891050600000
EAN:4054369630084

Product details : FAG 6211-C-Z DEEP GROOVE BALL BEARING
This FAG deep groove ball bearing stands out for its robust design and its ability to meet the demands of the most challenging industrial environments. With a single-row ball design, this bearing is ideal for use in applications requiring high precision and increased durability.
Features:
This rigid ball bearing is designed to deliver reliable and long-lasting performance in a wide variety of industrial applications. It features a single row of balls and is manufactured with a sheet steel cage that ensures increased strength and resistance to high radial loads. The sheet steel cage also enables quiet operation and reduces vibrations, thereby contributing to greater stability of the entire mechanical system. This bearing is equipped with a metal flange that provides excellent sealing. It protects the bearing’s internal components from the ingress of medium-sized contaminants such as debris or splashes.
Sealing:
This single-row deep groove ball bearing is equipped with a metal flange that provides excellent sealing against medium-sized contaminants. This sealing system is crucial for maintaining internal lubrication and protecting the bearing components from external contaminants. Maintenance is simplified thanks to its sealed design and high-quality materials. However, it is advisable to periodically check the condition of the bearing and ensure that lubrication is adequate.
Brand Information:
This single-row deep groove ball bearing is manufactured by FAG, a well-known brand in the bearing industry. FAG’s products are designed to meet the highest standards of precision, durability, and reliability. The brand is synonymous with quality and performance.
Features:
This rigid ball bearing is designed to deliver reliable and long-lasting performance in a wide variety of industrial applications. It features a single row of balls and is manufactured with a sheet steel cage that ensures increased strength and resistance to high radial loads. The sheet steel cage also enables quiet operation and reduces vibrations, thereby contributing to greater stability of the entire mechanical system. This bearing is equipped with a metal flange that provides excellent sealing. It protects the bearing’s internal components from the ingress of medium-sized contaminants such as debris or splashes.
Sealing:
This single-row deep groove ball bearing is equipped with a metal flange that provides excellent sealing against medium-sized contaminants. This sealing system is crucial for maintaining internal lubrication and protecting the bearing components from external contaminants. Maintenance is simplified thanks to its sealed design and high-quality materials. However, it is advisable to periodically check the condition of the bearing and ensure that lubrication is adequate.
Brand Information:
This single-row deep groove ball bearing is manufactured by FAG, a well-known brand in the bearing industry. FAG’s products are designed to meet the highest standards of precision, durability, and reliability. The brand is synonymous with quality and performance.
Strengths
Its single-row ball design allows it to withstand high radial loads while offering moderate axial load capacity. The integrated shield enhances protection against contaminants, thereby reducing wear and extending the bearing’s service life. The sheet steel cage contributes to low rolling resistance and reduced noise, which improves operational comfort and machine efficiency. The bearing’s design also allows for easy installation and quick replacement, reducing downtime and maintenance costs. By combining robustness, effective protection, and ease of maintenance, this bearing is a reliable option for a wide range of industrial applications.
Applications
• Machine tools: milling machines, lathes, machining centers, etc.
• Food processing industry: packaging machines, conveyors, etc.
• Material handling and conveyors: belt conveyors, pulleys, drums, etc.
• Other applications: textile machinery, printing machines, etc.
• Food processing industry: packaging machines, conveyors, etc.
• Material handling and conveyors: belt conveyors, pulleys, drums, etc.
• Other applications: textile machinery, printing machines, etc.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x100x100 mm |
|---|---|
| Logistic Weight | 601 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 62..-c-z |
| Material | steel |
| Reference speed | 8300 rpm |
| Limit speed | 10400 rpm |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 46500 N |
Show UNSPSC/ECL@SS
£ 17.59 excl. VAT
/ Each
£ 21.11 incl. VAT
- Delivery usually within ( 7 ) days
