Deep groove ball bearing SNR 6200NRZZ, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep groove ball bearings, single row
See technical informationReferences
SNR:6200NRZZ
Rubix:204A9384
EAN:3413520119799



Product details : SNR 6200NRZZ DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, groove and snap ring on outside diameter, deflectors on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x21 mm |
|---|---|
| Logistic Weight | 40 g |
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 9 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 23000 rpm |
| Limit speed | 34000 rpm |
| Basic static load, radial - C0r | 2600 N |
| Basic dynamic load, radial - Cr | 5900 N |
| Weight | 0.033 kg |
Show UNSPSC/ECL@SS
£ 4.54 excl. VAT
/ Each
£ 5.45 incl. VAT
- Delivery usually within ( 3 ) days
