Deep groove ball bearing SNR 6208.EC3, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearings, single row
See technical informationReferences
SNR:6208.EC3
Rubix:204A9630
EAN:3413520131722

Product details : SNR 6208EC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, sheet metal cage, friction seal on one side
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | one rubber seal |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Limit speed | 5700 rpm |
| Basic static load, radial - C0r | 17900 N |
| Basic dynamic load, radial - Cr | 28700 N |
| Weight | 0.373 kg |
Show UNSPSC/ECL@SS
£ 14.48 excl. VAT
/ Each
£ 17.38 incl. VAT
- Delivery usually within ( 3 ) days
