Deep groove ball bearing SNR 6203NR, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6203NR
Rubix:204A9454
EAN:3413520122478



Documents
Product details : SNR 6203NR DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, groove and snap ring on outside diameter, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x21x60 mm |
|---|---|
| Logistic Weight | 70 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 18000 rpm |
| Limit speed | 30000 rpm |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9400 N |
| Weight | 0.066 kg |
Show UNSPSC/ECL@SS
£ 5.40 excl. VAT
/ Each
£ 6.48 incl. VAT
- Delivery usually within ( 3 ) days
