Deep groove ball bearing SNR 6216E, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Deep groove ball bearings, single row
See technical informationReferences
SNR:6216E
Rubix:204A9876
Manufacturer :6216.E
EAN:3413520637736

Product details : SNR 6216E DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, sheet metal cage, friction seal on one side
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 26 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Limit speed | 3100 rpm |
| Basic static load, radial - C0r | 53000 N |
| Basic dynamic load, radial - Cr | 72100 N |
| Weight | 1.42 kg |
Show UNSPSC/ECL@SS
£ 65.87 excl. VAT
/ Each
£ 79.04 incl. VAT
- Usually arrives within 14 working days
