Deep groove ball bearing SNR 63004EEC3, Outer diameter: 42 mm | Width: 16 mm | Inner diameter: 20 mm

Deep groove ball bearings, single row

See technical informationSee documents

References

SNR:63004EEC3
Rubix:205A0108
EAN:3413520473297
brand logo

Technical specifications

Inner diameter20 mm
Outer diameter42 mm
Width16 mm
See all Specifications

Documents

Product details : SNR 63004EEC3 DEEP GROOVE BALL BEARING


Rigid ball bearing, radial contact, sheet metal cage, friction seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)60x60x21 mm
Logistic Weight90 g
Inner diameter20 mm
Outer diameter42 mm
Width16 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series63000
Cagesteel
Limit speed10000 rpm
Basic static load, radial - C0r5000 N
Basic dynamic load, radial - Cr9200 N
Weight0.082 kg
£ 10.10 excl. VAT
/ Each
£ 12.12 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories