Deep groove ball bearing FAG 6008-Z, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Ball bearings
See technical informationReferences
FAG:6008-Z
Rubix:158A8092
Manufacturer :0167175970000
EAN:4012801067874

Product details : FAG 6008-Z SINGLE ROW DEEP GROOVE BALL BEARING
Ball bearings feature a simple, robust design suitable for a variety of applications. They offer low friction torque, making them suitable for high speeds. This type of bearing can support radial and axial loads in both directions and is available in single-row and double-row versions.
Features:
This FAG single-row deep groove ball bearing is essential for many industrial applications. The product is high-quality and offers a high load capacity, as well as the ability to operate at high rotational speeds. It is an ideal choice for a variety of uses.
It stands out for its advanced technical features. Its dimensions are designed to deliver optimal performance under demanding conditions. Its sheet steel cage and deflector ensure exceptional durability.
Single-row ball bearings can only accommodate minor misalignments; therefore, the mounting surfaces must be very well aligned. Misalignment causes the balls to rotate improperly and results in additional stress on the bearing, which reduces its service life. To keep this stress low, only minor misalignments are permitted (depending on the load) for single-row ball bearings.
Brand Information:
FAG is committed to providing products of the highest quality. Every product undergoes rigorous testing throughout the manufacturing process. The company also offers a comprehensive range of bearings to meet the specific needs of each application.
Features:
This FAG single-row deep groove ball bearing is essential for many industrial applications. The product is high-quality and offers a high load capacity, as well as the ability to operate at high rotational speeds. It is an ideal choice for a variety of uses.
It stands out for its advanced technical features. Its dimensions are designed to deliver optimal performance under demanding conditions. Its sheet steel cage and deflector ensure exceptional durability.
Single-row ball bearings can only accommodate minor misalignments; therefore, the mounting surfaces must be very well aligned. Misalignment causes the balls to rotate improperly and results in additional stress on the bearing, which reduces its service life. To keep this stress low, only minor misalignments are permitted (depending on the load) for single-row ball bearings.
Brand Information:
FAG is committed to providing products of the highest quality. Every product undergoes rigorous testing throughout the manufacturing process. The company also offers a comprehensive range of bearings to meet the specific needs of each application.
Strengths
• High load capacity.
• High rotational speed.
• Durability and reliability.
• Suitable for various industrial applications.
• High rotational speed.
• Durability and reliability.
• Suitable for various industrial applications.
Applications
This ball bearing is versatile and suitable for a wide range of industrial applications. It is particularly well-suited for high to very high speeds, delivering optimal performance in demanding environments. Whether in the automotive, food processing, pharmaceutical, or other industries, this FAG deep groove ball bearing will meet a variety of needs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x68x68 mm |
|---|---|
| Logistic Weight | 194 g |
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 60..-z |
| Material | steel |
| Reference speed | 10600 rpm |
| Limit speed | 14600 rpm |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 17800 N |
Show UNSPSC/ECL@SS
£ 10.26 excl. VAT
/ Each
£ 12.31 incl. VAT
- Delivery usually within ( 7 ) days
