Deep groove ball bearing SNR 6312C4, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6312C4
Rubix:205A0446
EAN:3413520523398



Documents
Product details : SNR 6312C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, sheet metal cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 133x133x33 mm |
|---|---|
| Logistic Weight | 1656 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6300 |
| Cage | steel |
| Reference speed | 6800 rpm |
| Limit speed | 8600 rpm |
| Basic static load, radial - C0r | 52200 N |
| Basic dynamic load, radial - Cr | 81600 N |
| Weight | 1.72 kg |
Show UNSPSC/ECL@SS
£ 49.16 excl. VAT
/ Each
£ 58.99 incl. VAT
- Delivery usually within ( 3 ) days
