Deep groove ball bearing SKF 6306-2RS1/C2, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Rigid ball bearings
See technical informationReferences
SKF:6306-2RS1/C2
Rubix:266A6570
Manufacturer :43745
EAN:7316570295009

Product details : SKF 6306-2RS1/C2 DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF single-row ball bearing is designed to deliver exceptional performance in a variety of industrial environments. This product stands out for its ability to withstand heavy loads while ensuring smooth and efficient operation. Thanks to its robust design and nitrile-butadiene rubber (NBR) seals, it provides excellent protection against contaminants, thereby extending its service life. This bearing is ideal for applications requiring precise mounting and enhanced reliability.
Features:
This single-row deep groove ball bearing is equipped with NBR seals, providing an effective barrier against dust and water while retaining the lubricant inside. With reduced clearance (C2), it results in increased friction, which limits the maximum speed. The radial load capacity is good, while the axial load capacity is moderate. The sheet steel cage ensures solid resistance to loads and impacts.
Maintenance:
Maintenance of this deep-groove ball bearing is facilitated by its rubber seals, which provide good lubricant retention. However, due to increased internal friction caused by the reduced clearance (C2), it is essential to perform periodic inspections to prevent premature wear.
Sealing:
This single-row ball bearing features NBR rubber lip seals, providing excellent sealing against contaminants. This design prevents the intrusion of particles while retaining the lubricant inside.
Key Features:
• Effective protection: The rubber seals provide an excellent barrier against dust, oils, and water.
• Reliable performance: Good radial load capacity, suitable for various environments.
• Quiet operation: Reduced vibration and noise levels for discreet use.
Applications:
This rigid bearing is particularly well-suited for applications requiring a tight fit, such as transmission systems in industrial robots. It is also suitable for specialized motors with low thermal variations. It is ideal for measuring equipment or industrial printers, ensuring precise operation in low-vibration environments at moderate speeds.
Features:
This single-row deep groove ball bearing is equipped with NBR seals, providing an effective barrier against dust and water while retaining the lubricant inside. With reduced clearance (C2), it results in increased friction, which limits the maximum speed. The radial load capacity is good, while the axial load capacity is moderate. The sheet steel cage ensures solid resistance to loads and impacts.
Maintenance:
Maintenance of this deep-groove ball bearing is facilitated by its rubber seals, which provide good lubricant retention. However, due to increased internal friction caused by the reduced clearance (C2), it is essential to perform periodic inspections to prevent premature wear.
Sealing:
This single-row ball bearing features NBR rubber lip seals, providing excellent sealing against contaminants. This design prevents the intrusion of particles while retaining the lubricant inside.
Key Features:
• Effective protection: The rubber seals provide an excellent barrier against dust, oils, and water.
• Reliable performance: Good radial load capacity, suitable for various environments.
• Quiet operation: Reduced vibration and noise levels for discreet use.
Applications:
This rigid bearing is particularly well-suited for applications requiring a tight fit, such as transmission systems in industrial robots. It is also suitable for specialized motors with low thermal variations. It is ideal for measuring equipment or industrial printers, ensuring precise operation in low-vibration environments at moderate speeds.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x72x72 mm |
|---|---|
| Logistic Weight | 352 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c2 |
| Series | 6306 |
| Material | bearing steel |
| Cage | steel |
| Limit speed | 6300 rpm |
| Basic static load, radial - C0r | 16000 N |
| Basic dynamic load, radial - Cr | 29600 N |
Show UNSPSC/ECL@SS
£ 30.98 excl. VAT
/ Each
£ 37.18 incl. VAT
- Usually arrives within 14 working days
