Deep groove ball bearing SKF 308-Z, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearings
See technical informationReferences
SKF:308-Z
Rubix:212A5733
Manufacturer :81529
EAN:7316576680342

Product details : SKF RADIAL BALL BEARING 308-Z
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistic Weight | 681 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 308 |
| Material | bearing steel |
| Reference speed | 14000 rpm |
| Limit speed | 8500 rpm |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 45700 N |
Show UNSPSC/ECL@SS
£ 61.31 excl. VAT
/ Each
£ 73.57 incl. VAT
- Usually arrives within 14 working days
