Deep groove ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 8 mm |
Logistic Weight | 27 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 32 mm |
Width | 8 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 160..-A-2Z |
Reference speed | 20000 rpm |
Limit speed | 28500 rpm |
Basic static load, radial - C0r | 2840 N |
Basic dynamic load, radial - Cr | 5590 N |
Usually arrives within 14 working days