Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Equipment
Cleaning
Parts degreasing and cleaning devices
Degreasing fountains
Degreasing fountain
Degreasing fountain
Filter Options
CATEGORIES
Degreasing fountain (5)
1
Brand
GISS Cutline
(5)
CONFIRM
5 Product(s) with 5 variant(s):
Relevance
giss cutline:
861473
rubix:
216A9287
ean:
3660338162749
CUTLINE 861473 BIOLOGICAL ORGANIC FOUNTAIN 20L
Capacity
:
20 l
£
1,160.35
excl. VAT
/
Each
Delivery within 10-15 business days
giss cutline:
861471
rubix:
216A9295
ean:
3660338162732
CUTLINE 861471 ORGANIC FOUNTAIN 80L
Capacity
:
80 l
£
2,065.22
excl. VAT
/
Each
Delivery within 10-15 business days
giss cutline:
886510
rubix:
225A7885
ean:
3660338399282
CUTLINE 886510 ROWASHER 60L XL SINK
Capacity
:
60 l
£
2,293.13
excl. VAT
/
Each
Delivery within 10-15 business days
giss cutline:
886513
rubix:
225A7887
ean:
3660338399305
CUTLINE 886513 ROWASHER LARGE SINK ASSEMBLY
Capacity
:
200 l
£
835.73
excl. VAT
/
Each
Delivery within 10-15 business days
giss cutline:
886509
rubix:
225A7884
ean:
3660338399275
CUTLINE 886509 ROWASHER 60L STANDARD SINK
Capacity
:
60 l
£
1,952.67
excl. VAT
/
Each
Delivery within 10-15 business days
Related Categories
Degreasing fountain