References
GISS Cutline:886513
Rubix:225A7887
EAN:3660338399305

Product details : CUTLINE 886513 BIO 60 SINK UPGRADE KIT TO LARGE SINK
LARGE SINK ASSEMBLY FOR BIO 60
Strengths
Double sink for two users
Applications
Double sink with two brushes for two users
Technical specifications
Attributes
| Volume | 200 l |
|---|---|
| Weight | 25 kg |
| Maximum permissible load | 200 kg |
Show UNSPSC/ECL@SS
£ 839.91 excl. VAT
/ Each
£ 1,007.89 incl. VAT
- Usually arrives within 14 working days
