References
CRC:SW-28 Type E/F
Rubix:229A8565
Manufacturer :32946-AA
EAN:5412386865213

Documents
Product details : CRC SW-28 SUPERSINK PARTS WASHER
An alternative to conventional petroleum-based parts washing systems. Has a large sink and side mounted control panel.
Overall Dimensions: 1194 x 965 x 1067 mm
Inside Sink Capacity: 1041 x 660 x 203 mm
Strengths
- Parts cleaning in preventative maintenance & repair facilities
- Industrial Manufacturing plants
- Automotive repair shops
- Metal fabricators
Technical specifications
Attributes
| Volume | 100 l |
|---|---|
| Model | sw-28 e/f |
| Weight | 59 kg |
| Maximum permissible load | 227 kg |
Show UNSPSC/ECL@SS
£ 2,314.52 excl. VAT
/ Each
£ 2,777.42 incl. VAT
- Usually arrives within 14 working days
