References
CRC:SW-37 Type E/F
Rubix:236A5302
Manufacturer :32947-AA
EAN:5412386865244

Documents
Product details : CRC SW-37 MOBILE HEAVYWEIGHT PARTS WASHER
An alternative to conventional petroleum-based parts washing systems. This bio-remediating unit eliminates the expense and liability of hazardous waste removal. No flash point, no toxic solvents and no caustic materials while remaining intensely powerful.
Overall Dimensions 1219 x 889 x 1143 mm
Inside Sink Capacity: 838 x 685 x 203 mm
Strengths
- Parts cleaning in preventative maintenance & repair facilities
- Industrial Manufacturing plant
- Automotive repair shops
- Metal fabricators
Technical specifications
Attributes
| Volume | 100 l |
|---|---|
| Model | sw-37 e/f |
| Weight | 98 kg |
| Maximum permissible load | 454 kg |
Show UNSPSC/ECL@SS
£ 2,609.88 excl. VAT
/ Each
£ 3,131.86 incl. VAT
- Usually arrives within 14 working days
