GATES 962160260 DELTA CLASSIC V-BELT A26 13x670Li A700 Ld DELTA C

Delta Classic A

See technical informationSee documents

References

Gates:A26 13x670Li A700 Ld DELTA CLASSIC
Rubix:132A0294
Manufacturer :962160260
EAN:5414465288364
brand logo

Technical specifications

Profilea/13
Belt designationa26
Interior length670 mm
See all Specifications

Documents

Product details : GATES 962160260 DELTA CLASSIC V-BELT A26 13x670Li A700 Ld DELTA C


The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Strengths

Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments

Applications

Industrial Applications, Including V-Flat Drives

Technical specifications


Attributes
Profilea/13
Belt designationa26
Interior length670 mm
Outer length718 mm
Upper width13 mm
Height8 mm
Pitch length700 mm
Materialsbr
£ 3.42 excl. VAT
/ Each
£ 4.10 incl. VAT
  • Usually arrives within 14 working days