References
Optibelt:13 X 889
Rubix:265A8763
Manufacturer :1596797
EAN:4014486032734




Product details : OPTIBELT 13 X 889 1596797
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x66x66 mm |
|---|---|
| Logistic Weight | 97 g |
| Profile | a/13 |
| Belt designation | a35 |
| Interior length | 889 mm |
| Pitch length | 919 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 939 mm |
Show UNSPSC/ECL@SS
£ 4.50 excl. VAT
/ Each
£ 5.40 incl. VAT
- Usually arrives within 14 working days
