GATES 9622-62080 B208 17X5280LI B5320 LD DELTA CLASSIC


Delta Classic B

References
gates:B208 17x5280Li B5320 Ld DELTA CLASSIC
rubix:270A0845
manufacturer :9622-62080
ean:5414465678790
brand logo
brand logo
Technical specifications
ProfileB/17
Belt designationB208
Interior length5280 mm
See all Specifications

Product details : GATES 9622-62080 B208 17X5280LI B5320 LD DELTA CLASSIC


The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Strengths

Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments

Applications

Industrial Applications, Including V-Flat Drives

Technical specifications


Attributes
ProfileB/17
Belt designationB208
Interior length5280 mm
Upper width17 mm
Height11 mm
Pitch length5320 mm
Show UNSPSC/ECL@SS
£ 22.72 excl. VAT
/ Each
£ 27.26 incl. VAT
  • Usually arrives within 14 working days