References
Gates:SPC10000 DELTA NARROW
Rubix:270A0532
Manufacturer :962760100
EAN:5414465319617

Product details : GATES 962760100 V-BELT SPC10000 DELTA NARROW
Delta Narrow™ V-belts have a narrow section profile, making them the perfect option for all industry standard drives commonly referred to as narrow or deep wedge.
Strengths
•High-strength tensile cords providing resistance to flexing forces, fatigue and shock loads
Good belt flexibility, stability and smooth running operation guaranteed
Oil-resistant flip band offering good grip and protection against abrasion
Good belt flexibility, stability and smooth running operation guaranteed
Oil-resistant flip band offering good grip and protection against abrasion
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 10000 mm |
| Interior length | 9917 mm |
| Outer length | 10030 mm |
| Thickness | 18 mm |
| Sheathed | yes |
| Series | delta narrow |
| Shape of teeth | smooth inside |
| Material | styrene-butadiene rubber;polyester |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 70 °C |
| Minimum Pulley Diameter | 224 mm |
Show UNSPSC/ECL@SS
£ 97.32 excl. VAT
/ Each
£ 116.78 incl. VAT
- Usually arrives within 14 working days
