Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1120 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1120 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1120E - 889550
rubix:
243A4444
manufacturer :
889550
ean:
3660338421037
Technical specifications
Profile
SPZ
Pitch length
1120
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1120 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
1120
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.88
excl. VAT
/
Each
£
9.46
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
OPTIBELT SPB 5600 1711056
GATES SUPER HC VBELT SPB3150 SUPERHC
GATES WEDGEBELT 8V ENV 8V1800 SUPERHC
GATES PREDATOR BELT SPCP3150
GATES 9624-61450 SPZ1450 DELTA NARROW
OPTIBELT SPZ 1037 1796846
MECALINE 857649 V-BELT SPA 1707 E
GATES 9624-60600 SPZ600 DELTA NARROW
GATES SUPER HC VBELT SPA900 SUPERHC
OPTIBELT 8V 1120 RP 1587477
MECALINE SPA2580 SPA Wrapped Wedge Belt
OPTIBELT SPZ1120 SUPERXPOWER BELT
MECALINE SPA732 SPA Wrapped Wedge Belt
MECALINE SPB1850 WRAPPED WEDGE BELT 2.0
MECALINE SPB4120 WRAPPED WEDGE BELT 2.0