References
Superseded Ref:857683
Mecaline:SPA2382E - 889366
Rubix:243A4286
Manufacturer :889366
EAN:3660338419195

Documents
Product details : MECALINE SPA2382 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2382 mm |
| Interior length | 2337 mm |
| Outer length | 2400 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 15.13 excl. VAT
/ Each
£ 18.16 incl. VAT
- In stock: Next day delivery
