References
Gates:SPZ1320 DELTA NARROW
Rubix:270A0308
Manufacturer :962461320
EAN:5414465308222

Product details : GATES 962461320 V-BELT SPZ1320 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1320 mm |
| Interior length | 1307 mm |
| Outer length | 1333 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 3.97 excl. VAT
/ Each
£ 4.76 incl. VAT
- Usually arrives within 14 working days
