References
Gates:SPCP5600 PREDATOR
Rubix:103A6255
Manufacturer :919105600
EAN:5414465465826




Product details : GATES 919105600 PREDATOR V-BELT SPCP5600
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spcp |
|---|---|
| Upper width | 22 mm |
| Pitch length | 5600 mm |
| Interior length | 5517 mm |
| Outer length | 5630 mm |
| Thickness | 18 mm |
| Sheathed | no |
| Series | predator |
| Shape of teeth | smooth |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 193.67 excl. VAT
/ Each
£ 232.40 incl. VAT
- Usually arrives within 14 working days
