Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1180 WRAPPED WEDGE BELT 2.0
MECALINE SPA1180 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA1180E - 889297
rubix:
243A4220
manufacturer :
889297
ean:
3660338418501
Technical specifications
Profile
SPA
Pitch length
1180
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1180 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
1180
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.04
excl. VAT
/
Each
£
16.85
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
OPTIBELT 8V 2240 RP 1556449
GATES 9625-61050 SPA1050 DELTA NARROW
MECALINE SPA2307E
GATES SUPER HC VBELT SPZ1030 SUPERHC
MECALINE SPZ630 WRAPPED WEDGE BELT 2.0
MECALINE SPC4000 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ 912 1653270
MECALINE SPA2382 WRAPPED WEDGE BELT 2.0
GATES 3ROW SPB VEEBELT SPB3350/3 POWERBAND
GATES 9624-60875 SPZ875 DELTA NARROW
OPTIBELT SPA 1272 1765348
MECALINE SPA1832 SPA Wrapped Wedge Belt
MECALINE SPA1150 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ 3550 1781041
OPTIBELT 5V 2500 1647748