References
Gates:SPB7500 SUPERHC
Rubix:101A8179
Manufacturer :933907500
EAN:5412571080919

Product details : GATES 933907500 SUPER HC V-BELT SPB7500
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 7500 mm |
| Interior length | 7440 mm |
| Outer length | 7522 mm |
| Thickness | 13 mm |
| Sheathed | yes |
| Series | super hc |
| Shape of teeth | smooth |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 109.13 excl. VAT
/ Each
£ 130.96 incl. VAT
- Usually arrives within 14 working days
