References
Gates:SPB1550 DELTA NARROW
Rubix:270A0481
Manufacturer :962661550
EAN:5414465318498

Product details : GATES 962661550 V-BELT SPB1550 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 1550 mm |
| Interior length | 1490 mm |
| Outer length | 1572 mm |
| Thickness | 13 mm |
| Sheathed | no |
| Series | delta narrow |
| Shape of teeth | smooth (no teeth) / smooth inside |
| Material | sbr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 70 °C |
| Minimum Pulley Diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 9.12 excl. VAT
/ Each
£ 10.94 incl. VAT
- Usually arrives within 14 working days
