References
Superseded Ref:857623
Mecaline:SPA1282E - 889304
Rubix:243A4227
Manufacturer :889304
EAN:3660338418570

Documents
Product details : MECALINE SPA1282 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1282 mm |
| Interior length | 1237 mm |
| Outer length | 1300 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.15 excl. VAT
/ Each
£ 9.78 incl. VAT
- In stock: Next day delivery
