References
Mecaline:SPA1207E - 889298
Rubix:243A4221
Manufacturer :889298
EAN:3660338418518

Documents
Product details : MECALINE SPA1207 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1207 mm |
| Interior length | 1162 mm |
| Outer length | 1225 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 7.67 excl. VAT
/ Each
£ 9.20 incl. VAT
- In stock: Next day delivery
