GATES 9626-62120 SPB2120 DELTA NARROW


Delta Narrow SPZ

References
gates:SPB2120 DELTA NARROW
rubix:270A0493
manufacturer :9626-62120
ean:5414465318665
brand logo
brand logo
Technical specifications
ProfileSPB
Pitch length2120 mm
See all Specifications

Product details : GATES 9626-62120 SPB2120 DELTA NARROW


The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.

Technical specifications


Attributes
ProfileSPB
Pitch length2120 mm
Upper width16 mm
Height13 mm
Interior length2098 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 11.94 excl. VAT
/ Each
£ 14.33 incl. VAT
  • Usually arrives within 14 working days