References
Gates:SPB3350 DELTA NARROW
Rubix:270A0508
Manufacturer :962663350
EAN:5414465318870

Product details : GATES 962663350 V-BELT SPB3350 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 3350 mm |
| Interior length | 3328 mm |
| Outer length | 3372 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 19.36 excl. VAT
/ Each
£ 23.23 incl. VAT
- Usually arrives within 14 working days
