References
Gates:SPB1850 SUPERHC
Rubix:236A6643
Manufacturer :933901850
EAN:5414465652318




Product details : GATES 933901850 SUPER HC V-BELT SPB1850
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 1850 mm |
| Interior length | 1790 mm |
| Outer length | 1872 mm |
| Thickness | 13 mm |
| Sheathed | yes |
| Series | super hc |
| Shape of teeth | smooth (unnotched) |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 26.27 excl. VAT
/ Each
£ 31.52 incl. VAT
- In stock: Next day delivery
