References
Gates:SPB5600 DELTA NARROW
Rubix:270A0525
Manufacturer :962665600
EAN:5414465319099

Product details : GATES 962665600 V-BELT SPB5600 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 5600 mm |
| Interior length | 5540 mm |
| Outer length | 5622 mm |
| Thickness | 13 mm |
| Sheathed | yes |
| Series | delta narrow |
| Material | sbr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 70 °C |
| Minimum Pulley Diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 33.00 excl. VAT
/ Each
£ 39.60 incl. VAT
- Usually arrives within 14 working days
