Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1687 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1687 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1687E - 889596
rubix:
243A4486
manufacturer :
889596
ean:
3660338421495
Technical specifications
Profile
SPZ
Pitch length
1687
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1687 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
1687
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.98
excl. VAT
/
Each
£
10.78
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
GATES 9624-61500 SPZ1500 DELTA NARROW
GATES SUPER HC VBELT SPZ2430 SUPERHC
GATES 9624-62800 SPZ2800 DELTA NARROW
GATES 9625-61007 SPA1007 DELTA NARROW
GATES 9339-04120 SPB4120 SUPERHC
GATES 9339-01650 SUPER HC SPB1650
MECALINE 890471 SPZ712 WRAPPED WEDGE BELT 2.0
GATES 4ROW SPB VEEBELT SPB3550/4 POWERBAND
MECALINE SPZ975 SPZ Wrapped Wedge Belt
GATES WEDGE BELT 8V ENV 8V1500 SUPERHC
MECALINE 858374 V-BELT SPA 1250 E
MECALINE SPA2682 WRAPPED WEDGE BELT 2.0
GATES 9627-64500 SPC4500 DELTA NARROW
GATES 9627-68500 SPC8500 DELTA NARROW
OPTIBELT 8V 1500 RP 1594015