References
Superseded Ref:873644
Mecaline:SPC2650E - 889515
Rubix:243A4410
Manufacturer :889515
EAN:3660338420689

Documents
Product details : MECALINE SPC2650 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 2650 mm |
| Interior length | 2567 mm |
| Outer length | 2680 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 30.68 excl. VAT
/ Each
£ 36.82 incl. VAT
- In stock: Next day delivery
